Muffle Furnaces up to 1100 °C, Nabertherm
Supplier: NABERTHERM INC.
Certificates
About this item
With their performance ratio and the fast heat-up rates, these compact muffle furnaces are perfect for many applications in the laboratory. Quality features such as the dual shell furnace housing of rust-free stainless steel, their compact, lightweight construction, or the heating elements encased in quartz glass tubes make these models reliable partners for your application.
- Tmax 1100 °C
- Fast heating times
- Maintenance-friendly replacement of heating elements and insulation
- Housing coated in RAL
- Fold down door which can also be used as a work platform
The rear wall has an exhaust air outlet. The units have compact dimensions and are light weight. The furnaces also have their controller mounted under the door to save space.
BodyTextAccessories: Exhaust gases are more efficently removed from the furnace and discharged.
Caution: * Temperature uniformity of ± 5K in the empty work space for temperatures >800 °C.
Customers Who Bought This Also Bought