Moticam X5 Plus, Digital WiFi Microscope Camera
Catalog #: 470337-612
Supplier: National Optical
Specifications
- Resolution:4 MP
- Sensor size:1/3,1"
- Sensor Type:CMOS
- Description:Digital camera
- Model:X5
- Frame rate:30 fps
- Exposure time:0,294 ms - 2 s
- Supported OS:Android, iOS, macOS, Windows 7, Windows 8, Windows 10
- Support device:USB 3.1, WiFi
- Pixel size:2,2×2,2 μm
- Pixels (W×H):2592×1944
- Sensor:CMOS
- Cat. no.:470337-612
Specifications
About this item
Turn any standard microscope into a digital microscope!
- Generates own WiFi signal
- Compatible with OS, IOS and Android devices
- Industry standard C-mount design
- Includes Motic Images software CD
Unlock the power of your microscope with the Moticam X5 Plus! Stream HD images to your WiFi enabled tablet, cell phone or computer. Connect up to five devices without the need for a router. Download the free MotiConnect app from the App store or the Google Play store.
Delivery: Supplied with software, calibration slide, USB cable (1,8 m), and eyepiece adapters for binocular and monocular microscopes (30 and 30,5 mm diameter).
Customers Who Bought This Also Bought