Sprout® Plus Mini-Centrifuges
Supplier: Heathrow Scientific
Certificates
About this item
The Sprout® Plus Mini Centrifuge is Easy to Use and brings increased efficiency to the lab. Tool-free SnapSpin rotors and quick-spin options make the centrifuges fast and easy to use.
- Easy to use
- Five year warranty
The locking lid was functionally designed to fit in the palm of the hand for easy repeat opening and quick tube extraction with one hand. Large lid size accommodates longer and skirted tubes and tall tube lids. Braking function quickly stops spinning when powered off or when lid is opened. A weighted rubberized base eliminates potential movement and dampens vibration and noise.
Ideal for microfilter cell separations and HPLC samples, with adapters to accommodate all major microtube and PCR tube styles (1.5/2.0, 0.5, 0.2 ml) for customized use.
Certifications: UL (Canada and US), ROHS3, CE, WEEE, UKCA and C-Tick.
Delivery: Package includes Sprout Plus mini centrifuge, 6-Place 1.5/2.0 ml tube rotor, 16-Place 0.2 ml tube rotor (single or 2×8 strip), 6 tube adapters 0.2 ml, 6 tube adapters 0.5 ml, 4 O-rings for secure lid sealing, storage case for rotors and adapters, tube rack, low voltage (100 to 240 VAC, 50/60 Hz) double insulated power adapter with four interchangeable plugs.
Specifications
- Catalog No:
- 470337-862
- 470337-864
- Max. speed:
- 6000 rpm
- 6000 rpm
- Max. RCF:
- 2000 ×g
- 2000 ×g
Specifications
Customers Who Bought This Also Bought