Stainless Steel Dewar Flasks, Crystal Industries
Supplier: CRYSTAL TECHNOLOGY & INDUSTRIES
Certificates
About this item
These Stainless Steel Dewar Flasks are ideal for the storage and transport of low-temperature liquids and gases, or high-temperature liquids.
- Temperature range: −190 to 200 °C
- Available in 2 sizes (500 ml and 1000 ml)
- Pharmaceutical grade stainless steel construction
- Complete with vented stainless steels lids
- Ideal for hot liquids, Liquid Nitrogen (LN₂), dry ice, CO₂ and other cryogenic gases
- 2-year replacement warranty
Safely store and transport hot liquids, LN₂, dry ice, CO₂, or other cryogenic gases or allow small samples to cool.
The 1000 ml size container is equipped with a removable handle.
Specifications
- Catalog No:
- 76539-166
- 76539-168
- Capacity:
- 0.5 L
- 1 L
- Ø int.:
- 65 mm (2.56")
- 100 mm (3.93")
- Int. height:
- 182 mm (7.17")
- 157 mm (6.18")
- Ext.Ø:
- 86 mm (3.38")
- 120 mm (4.72")
- Overall height:
- 203 mm (7.99")
- 177 mm (6.97")
Specifications
Customers Who Bought This Also Bought