Order Entry
ContactUsLinkComponent
VWR® GeneMate™ Digital Magnetic Hotplate Stirrers
VWR® GeneMate™ Digital Magnetic Hotplate Stirrers
Supplier:  Ward's
Certificates
VWR® GeneMate™ Digital Magnetic Hotplate Stirrers
VWR® GeneMate™ Digital Magnetic Hotplate Stirrers
Supplier:  Ward's
Certificates

Specifications

  • Catalog No:
  • 76538-830
  • 76538-832
  • Electrical:
  • 115 V, 60 Hz, 1500 W
  • 115 V, 60 Hz, 1500 W
  • Speed range:
  • 150 - 1500 rpm
  • 150 - 1500 rpm
  • W×D×H:
  • 295×424×114 mm (11.6×16.7×4.5")
  • 295×424×114 mm (11.6×16.7×4.5")
  • Control type:
  • Digital
  • Digital
  • Temperature range:
  • Ambient +5…400 °C
  • Ambient +5…400 °C

Specifications

Customers Who Bought This Also Bought