About this item
Designed for particulate or biological contamination analysis of small volumes using a vacuum filter.
- Borosilicate glass funnel
- Small volume for microanalysis
Includes a stainless steel screen filter support and No. 5 perforated silicone stopper for easy attachment to a vacuum filtering flask. Membrane filters are not included. Thick prefilters or laminated filters will not seal in this holder, and it is not autoclavable with membrane filters installed. Unlaminated PTFE or PVDF membranes are recommended for solvent applications.
Complete set includes a borosilicate glass funnel and base, removable stainless steel screen filter support, anodized aluminum spring clamp, and silicone stopper. Parts are also available separately.
Specifications
Materials: Borosilicate glass funnel and base; anodized aluminum spring clamp; removable stainless steel screen filter support; silicone stopper
Filter Ø: 25 mm
Filtration area: 2.5 cm²
Capacity: 15 ml funnel
Outlet fitting: No. 5 perforated silicone stopper mounts in standard 125 ml filtering flask
Height: 15.2 cm
Ø: 2.5 cm