Filtration, All-Glass Vacuum Filter Holder Set, 47 mm, United Scientific Supplies
Supplier: United Scientific Supplies
Certificates
About this item
Complete glass filter holder set for particulate contamination analyzes and HPLC solvent filtration.
- Funnel capacity: 300 ml
- Filter diameter is 47 mm; filtration area is 9.6 cm²
- Outlet fitting: 6 mm (0.25") ext.Ø tubulated cap sidearm to vacuum
Contents:
- Borosilicate glass funnel, 300 ml (FHGF300)
- Anodized aluminum spring clamp, 47 mm (FHSC47)
- Glass base and cap (FHGBC47)
- 1000 ml flask with ground glass joints (FHFG1000)
Membrane filters are not included.
Customers Who Bought This Also Bought