Ultra Low Temperature Freezers, –86 °C, Thermo Scientific
Supplier: Thermo Fisher Scientific
Certificates
About this item
Dependable –86 °C storage, powered by H-drive for operational savings and sustainability.
- Low energy
- Low peak variation
- Fast recovery times after door opening
- Long warm up time
- Water blown VIP insulation
- USB data download capability
- Choice of 4 sizes
Designed to keep your samples safe. Limit environmental impact as units have Green hydrocarbon refrigerants, are user friendly and quiet.
Certifications: All models are SNAP Compliant with ACT Label. FA/FD are general purpose models, LA/LD are FDA Class II models.
Specifications
- Catalog No:
- 76535-048
- 76535-050
- 76535-052
- 76535-054
- 76535-042
- 76535-044
- 76535-046
- 76535-056
- 76535-058
- 76535-060
- 76595-564
- 76535-070
- 76535-072
- 76535-062
- 76535-064
- 76535-066
- 76595-524
- 76535-068
- 76595-532
- 76595-484
- 76595-480
- 76595-622
- 76595-612
- 76595-574
- Environmentally Preferable:
- Safer Human and Environmental Health, Low Manufacturing Impact, Energy Efficient, Water Efficient
- Safer Human and Environmental Health, Low Manufacturing Impact, Energy Efficient, Water Efficient
- Safer Human and Environmental Health, Low Manufacturing Impact, Energy Efficient, Water Efficient
- Safer Human and Environmental Health, Low Manufacturing Impact, Energy Efficient, Water Efficient
- Safer Human and Environmental Health, Low Manufacturing Impact, Energy Efficient, Water Efficient
- Safer Human and Environmental Health, Low Manufacturing Impact, Energy Efficient, Water Efficient
- Safer Human and Environmental Health, Low Manufacturing Impact, Energy Efficient, Water Efficient
- Safer Human and Environmental Health, Low Manufacturing Impact, Energy Efficient, Water Efficient
- Safer Human and Environmental Health, Low Manufacturing Impact, Energy Efficient, Water Efficient
- Safer Human and Environmental Health, Low Manufacturing Impact, Energy Efficient, Water Efficient
- Safer Human and Environmental Health, Low Manufacturing Impact, Energy Efficient, Water Efficient
- Safer Human and Environmental Health, Low Manufacturing Impact, Energy Efficient, Water Efficient
- Safer Human and Environmental Health, Low Manufacturing Impact, Energy Efficient, Water Efficient
- Safer Human and Environmental Health, Low Manufacturing Impact, Energy Efficient, Water Efficient
- Safer Human and Environmental Health, Low Manufacturing Impact, Energy Efficient, Water Efficient
- Safer Human and Environmental Health, Low Manufacturing Impact, Energy Efficient, Water Efficient
- Safer Human and Environmental Health, Low Manufacturing Impact, Energy Efficient, Water Efficient
- Safer Human and Environmental Health, Low Manufacturing Impact, Energy Efficient, Water Efficient
- Safer Human and Environmental Health, Low Manufacturing Impact, Energy Efficient, Water Efficient
- Safer Human and Environmental Health, Low Manufacturing Impact, Energy Efficient, Water Efficient
- Safer Human and Environmental Health, Low Manufacturing Impact, Energy Efficient, Water Efficient
- Safer Human and Environmental Health, Low Manufacturing Impact, Energy Efficient, Water Efficient
- Safer Human and Environmental Health, Low Manufacturing Impact, Energy Efficient, Water Efficient
- Safer Human and Environmental Health, Low Manufacturing Impact, Energy Efficient, Water Efficient
- Cat. No.:
- 76535-048
- 76535-050
- 76535-052
- 76535-054
- 76535-042
- 76535-044
- 76535-046
- 76535-056
- 76535-058
- 76535-060
- 76595-564
- 76535-070
- 76535-072
- 76535-062
- 76535-064
- 76535-066
- 76595-524
- 76535-068
- 76595-532
- 76595-484
- 76595-480
- 76595-622
- 76595-612
- 76595-574
- Defrost:
- Manual
- Manual
- Manual
- Manual
- Manual
- Manual
- Manual
- Manual
- Manual
- Manual
- Manual
- Manual
- Manual
- Manual
- Manual
- Manual
- Electrical:
- 208 V, 60 Hz, 5.9/15 amps
- 115 V, 60 Hz, 12.5/20 amps
- 208 V, 60 Hz, 6.1/10 amps
- 115 V, 60 Hz, 12.7/20 amps
- 115 V, 60 Hz, 12.6/20 amps
- 208 V, 60 Hz, 5.6/15 amps
- 115 V, 60 Hz, 13/20 amps
- 208 V, 60 Hz, 6.2/15 amps
- 115 V, 60 Hz, 12.6/20 amps
- 208 V, 60 Hz, 5.6/15 amps
- 115 V, 60 Hz, 12.5/20 amps
- 115 V, 60 Hz, 12.7/20 amps
- 208 V, 60 Hz, 6.2/15 amps
- 115 V, 60 Hz, 13/20 amps
- 208 V, 60 Hz, 5.9/15 amps
- 115 V, 60 Hz, 12.5/20 amps
- 115 V, 60 Hz, 13/20 amps
- 208 V, 60 Hz, 6.1/10 amps
- 208 V, 60 Hz, 5.9/15 amps
- 208 V, 60 Hz, 5.6/15 amps
- 115 V, 60 Hz, 12.6/20 amps
- 208 V, 60 Hz, 6.2/15 amps
- 115 V, 60 Hz, 12.7/20 amps
- 208 V, 60 Hz, 6.1/10 amps
- Door type:
- 1 outer, 4 inner
- 1 outer, 4 inner
- 1 outer, 4 inner
- 1 outer, 4 inner
- 1 outer, 4 inner
- 1 outer, 4 inner
- 1 outer, 4 inner
- 1 outer, 4 inner
- 1 outer, 4 inner
- 1 outer, 4 inner
- 1 outer, 5 inner
- 1 outer, 4 inner
- 1 outer, 4 inner
- 1 outer, 4 inner
- 1 outer, 4 inner
- 1 outer, 4 inner
- 1 outer, 5 inner
- 1 outer, 4 inner
- 1 outer, 5 inner
- 1 outer, 5 inner
- 1 outer, 5 inner
- 1 outer, 5 inner
- 1 outer, 5 inner
- 1 outer, 5 inner
- Environmental certification:
- SNAP Compliant
- SNAP Compliant
- SNAP Compliant
- SNAP Compliant
- SNAP Compliant
- SNAP Compliant
- SNAP Compliant
- SNAP Compliant
- SNAP Compliant
- SNAP Compliant
- SNAP Compliant
- SNAP Compliant
- SNAP Compliant
- SNAP Compliant
- SNAP Compliant
- SNAP Compliant
- SNAP Compliant
- SNAP Compliant
- SNAP Compliant
- SNAP Compliant
- SNAP Compliant
- SNAP Compliant
- SNAP Compliant
- SNAP Compliant
- Plug:
- NEMA 6-15
- NEMA 5-20
- NEMA 6-15
- NEMA 5-20
- NEMA 5-20
- NEMA 6-15
- NEMA 5-20
- NEMA 6-15
- NEMA 5-20
- NEMA 6-15
- NEMA 5-20
- NEMA 5-20
- NEMA 6-15
- NEMA 5-20
- NEMA 6-15
- NEMA 5-20
- NEMA 5-20
- NEMA 6-15
- NEMA 6-15
- NEMA 6-15
- NEMA 5-20
- NEMA 6-15
- NEMA 5-20
- NEMA 6-15
Specifications
Customers Who Bought This Also Bought