Corning® 1536 Well Spheroid Microplates, Corning
Catalog #: 76311-728
Supplier: Corning
Specifications
- Sterility:Sterile
- Well Volume:14 ml
- Description:1536-well black/clear round bottom ultra-low attachment spheroid microplate, with lid, sterile
- Environmentally Preferable:Low Manufacturing Impact
- No. of wells:1536
- Environmental certification:RECs, ISO 14001 - Kennebunk
- Cat. no.:76311-728
- Packaging:1 / Pk, 5 / Cs
- Working Volume:5 - 10 µl
- Surface Treatment:Ultra-low attachment
- Plate Color:Black
- Bottom Color:Clear
- Bottom Style:Round
Specifications
About this item
Customers Who Bought This Also Bought