About this item
The conductivity meter SevenDirect™ SD30 provides accurate conductivity measurements for almost any sample across a wide range of applications. The EasyPlace™ electrode arm and protective cover are included with the instrument. The benchtop meter's ease of use, data handling options and robustness make it ideal for all industries.
- Intuitive user interface using 7" touchscreen
- On-screen instructions guide through the calibration process
- EasyPlace™ electrode arm ensures precise placement of the sensor
- Feature a closed connector compartment to prevent corrosion
- A replacable protective cover keeps the instrument safe from dust and spills (IP 54 in-use)
- Instruments support GLP compliance by storing key measurement data
The intuitive user interface of the generous 7" touchscreen facilitates the measurement process by avoiding unnecessary steps and focusing on the most important information. The SevenDirect™ has a guided verification process that provides a straightforward way to check system performance with a clear pass/fail indication. The meter has a replaceable protective cover to keep the instrument safe from dust and spills, even with sensors attached (IP 54 in-use).
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Catalog No:
- CA76533-454
- CA76533-430
- CA76533-452
- Conductivity range:
- 0.001 μs/cm – 2000 ms/cm
- 0.001 μs/cm – 2000 ms/cm
- 0.001 μs/cm – 2000 ms/cm
- Conductivity resolution:
- 0.001 - 1
- 0.001 - 1
- 0.001 - 1
- Conductivity accuracy:
- ±0.5%
- ±0.5%
- ±0.5%
- Temperature range:
- –30...130 °C
- –30...130 °C
- –30...130 °C
- Temperature resolution:
- 0.1 °C
- 0.1 °C
- 0.1 °C