VWR® Plus Dry Block/Incubator Liquid-in-Glass Thermometer, Organic Liquid Fill
Catalog #: 76491-624
Supplier: VWR International
Specifications
- Accuracy:±0.5 °C
- Length:122 mm
- Cat. no.:76491-624
- Divisions:0.5 °C
- Range:+18...+60 °C
- Immersion:35 mm
Specifications
About this item
Contains blue organic liquid against white back glass.
- Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
- Tested and inspected by our USA quality team
Specifically for heating blocks and dry baths.
Certifications: Traceable to NIST.
Delivery: Supplied with multi-language (English, French, German, Italian, Portuguese and Spanish) statement of accuracy indicating accuracy traceable to NIST.
Customers Who Bought This Also Bought