VWR® Environmentally Friendly Precision Liquid-in-Glass Thermometer
Catalog #: 76491-618
Supplier: VWR International
Specifications
- Accuracy:±1.0 °C
- Length:420 mm
- Cat. no.:76491-618
- Divisions:0.1 °C
- Range:−1...+61 °C
- Immersion:76 mm
Specifications
About this item
This high precision, EnviroKleen™ certified thermometer is accurate to ±1,0 °C and features green, non-toxic, biodegradable, enviro safe liquid against lead-free, white back glass.
- Lead-free glass
- Accuracy equal to similar mercury filled thermometers
- Individual serial numbers
Suitable for use in the chemical industry, universities, scientific institutions, food and beverage processing, petrochemical, pharmaceutical and medical industries, manufacturers, dairies, breweries and distilleries.
Certifications: Traceable to NIST.
Delivery: Supplied with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability plus individually protected in Safety-Pak® packaging.
Customers Who Bought This Also Bought