Order Entry
ContactUsLinkComponent
VWR® Digital Stopwatch, with Clock and Timer
VWR® Digital Stopwatch, with Clock and Timer
Catalog #: 76491-694
Supplier:  VWR International
VWR Stopwatch, Digital Plastic; 10 Hour With Clock And Calendar, 3-Line Display
VWR® Digital Stopwatch, with Clock and Timer
Catalog #: 76491-694
Supplier:  VWR International

Specifications

  • Description:
    Digital stopwatch
  • Cat. no.:
    76491-694
  • Accuracy:
    0.01 s
  • Dimensions:
    63×80 mm

Specifications

About this item

This electronic stopwatch includes a calendar and a clock.

  • Three-line display: time, countdown, and pacer
  • Timing capacity: 10 hours
  • 1/100 second timing
  • Stores 30 lap times and calculates lap time average; allows for 99 split lap times
  • 10/320 second pacer

Supplied with multi-language instructions (English, French, German, Italian, Portuguese, and Spanish).

Certifications: Tested and calibrated in a triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST.
Delivery: Supplied with one CR2032 battery, certificate of calibration, individual serial number, and multi-language (English, French, German, Italian, Portuguese, and Spanish) instructions.
Customers Who Bought This Also Bought