VWR® Freezer Verification Thermometer
Catalog #: 76491-664
Supplier: VWR International
Specifications
- Accuracy:±0.2 °C
- Coating:PFA coated
- Length:210 mm
- Cat. no.:76491-664
- Divisions:0.1 °C
- Range:−25...−5 °C
- Bottle Contents:60 ml Enviro-Safe® liquid
Specifications
About this item
This mercury free thermometer is traceable to NIST and covers a range from −25 to −5 °C. These thermometers are suitable for applications with freezers. The thermometer is placed in a bottle filled with a liquid.
- Verify sample temperatures in freezers
- Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
- Thermometer contains Enviro-Safe® liquid
- Has permanently fused markings and lead free glass
- PFA coating safely contains glass and liquid in case of breakage
- Individually serialized
Insert the thermometer into the bottle and place near the samples for best results.
Certifications: Traceable to NIST.
Customers Who Bought This Also Bought