Cole-Parmer® BM-200 Mini Mixer/Mill® Compact Ball Mill
Catalog #: 76533-056
Supplier: SPEX
Specifications
- Description:Mini Mixer/Mill® Compact Ball Mill
- Cat. no.:76533-056
- Electrical:115/230 VAC, 50/60 Hz
- Speed Range:750, 2000, 3000, 3500 rpm
- Dimensions:15L×8W×11"H
Specifications
About this item
Excellent for pulverizing rocks, mineral, cement, and ceramics.
- Reduce samples to analytical fineness
- Interchangeable vial holders accept 3.5 or 5 ml vials
- Programmable control panel includes rate, run time and pause functions
- Four speeds for slow-speed mixing to high-speed milling
- Safety interlock stops the motor if the lid is opened during operation
This compact mill is designed for small-scale sample preparation. Finely ground samples provide increased surface area which improves acid dissolution for ICP and pellet pressing or fusion bead for XRF. The simple digital control panel makes the grinder easy to use. Select speed from 750, 2000, 3000, or 3500 rpm. High-intensity oscillating motion mills samples in seconds. Set timer in five second increments. Clear lid lets user view the sample being processed. Order vial holders that accept agate, steel and tungsten carbide vials separately.
Ordering information: Vial holders that accept agate, steel, and tungsten carbide vials must be ordered separately.
Delivery: Supplied with three-prong grounded plug for 115 VAC/60 Hz operation, two-prong European plug available for 230 VAC/50 Hz operation, please specify when ordering.
Customers Who Bought This Also Bought