About this item
LCD Digital rotary evaporators are essential instruments for use in chemical laboratories for efficient and gentle removal of solvents from samples by evaporation. Units offer an excellent distilling solution in a wide range of applications. Choice of models with automatic or manual lift.
- Digital display shows both rotation speed and heating temperature allowing optimal control of all distillation processes
- Automatic motor lift releases the evaporating flask to a safe position in case of power failure
- 5 L heating bath with wide temperature range (ambient to 180 °C). Water/oil heating mode can only be changed via a switch
- Overheating protection temperature at 220 °C
- Boil-dry protection, unit automatically powers off if heating without water/oil in the heating bath
- Glassware with explosion proof film is available
The rotary evaporator features a speed range from 20 to 280 rpm, and interval operation in clockwise and anti-clockwise directions for enhanced drying process. The condenser has cooling surface of 1700 cm² maximum, which provides an excellent cooling effect. The ejection mechanism ensures easy removal of evaporating flasks. The PTFE double-spring sealing ring provides excellent sealing performance and the remote function allows PC control and data transmission.
Specifications
- Catalog No:
- 76533-232
- 76533-254
- 76533-252
- 76533-250
- 76533-248
- Model:
- LCD Rotary Evaporator
- Rotation speed:
- 20 - 280 rpm
- Bath capacity:
- 5 L
- W×D×H:
- 465×457×583 mm
- Temperature range:
- Ambient…180 °C
- Max. flask capacity:
- 2 L
- Flask size:
- 1 L
- Bath Ø:
- 235 mm