Vikan® Flexible Paddle Scraper, Remco
Catalog #: 76006-884
Supplier: Remco Products
Specifications
- Color:Red
- Cat. no.:76006-884
- Blade Width:4.3"
Specifications
About this item
This scraping blade is used to remove remaining food stuff from containers prior to cleaning procedures.
- Polyethylene construction
- Euro (hygienic) thread type
- Length: 8.75"
It is flexible and is used as a spatula for large or medium sized containers. Requires a European-thread handle.
Customers Who Bought This Also Bought