Vikan® 59" Aluminum Handle, Transport Line, Remco
Catalog #: 76528-752
Supplier: Remco Products
Specifications
- Handle Material:Aluminium
- Description:Aluminum handle, transport line
- Cat. no.:76528-752
- Handle Length:59.25"
- Handle Diameter:1.22"
Specifications
About this item
Professional handle with an insulated sleeve for a comfortable grip.
- Anodised aluminum handle with black polypropylene grip
- Euro (hygienic) thread type
Customers Who Bought This Also Bought