Heat-Resistant Cable Ties, Polypropylene, Antylia Scientific
Catalog #: 76531-228
Supplier: Argos Technologies
Specifications
- Ø:1.75" (4.4 cm) bundle
- Length:8" (20.3 cm)
- Color:Black
- Description:PP cable ties
- Cat. no.:76531-228
- Tensile Strength:25 lbs.
Specifications
About this item
Heat-resistant polypropylene cable ties offer a wide operating temperature of −40 to +239 °F (−40 to +115 °C).
- Polypropylene cable ties provide excellent resistance to chemicals and salts
- Inside serrations allow for strong hold on cables and wire bundles
- Head design provides high tensile strength with very low insertion force
- Bent tail ensures quick and simple installation
Polypropylene cable ties are ideal for tubing bundles. Polypropylene resists a number of chemicals and is UV-resistant.
Customers Who Bought This Also Bought