Proportional Voltage Controller, Ace Glass
Catalog #: 76529-680
Supplier: Ace Glass
Specifications
- Description:Voltage Controller, 4×4×5", 120 V; 60 Hz; 1200 W
- Cat. no.:76529-680
Specifications
About this item
Solid-state proportional voltage power controller provides precise manual control.
- Precise manual control
- Control various items like heating mantles, tapes, cords, or other resistive loads
- Adjustable output range from 5 to 100% of the rated voltage
- Intergrated clamp
Three year manufacturer's limited warranty.
Delivery: Unit is not UL rated.
Customers Who Bought This Also Bought