SP Wilmad-LabGlass, Variable Temperature NMR Spinner Turbine for use with Bruker® Spectrometers, SP Industries
Catalog #: 76460-012
Supplier: SP Industries
Specifications
- Description:NMR spinner turbine, fits tube size: 5 mm
- Material:PEEK with Viton™ O-rings
- Cat. no.:76460-012
Specifications
About this item
Manufactured to precision standards that exceed the spectrometer manufacturers requirements.
- Variable temperature operation of −150 to +200 °C
- Weight compatible with room temperature spinners
- Susceptibility matched with Bruker® originals
Can be mixed with other turbines during sample changer operation.
Customers Who Bought This Also Bought