12-Port Charging Station for Laptops, Tablets, and Mobile Devices, Luxor
Catalog #: 76519-946
Supplier: Luxor
Specifications
- Description:12-Port charging station for laptops, tablets, and mobile devices
- Height:10.9"
- Cat. no.:76519-946
- Depth:11.8"
- Width:23.6"
Specifications
About this item
Unit features 12 divider slots and an open design that doesn't restrict the length and width of devices.
- Steel frame with powder-coated finish
- 44 lbs. load capacity
- Power cord length: 10'
Customers Who Bought This Also Bought