16-Tablet Wall/Desk Charging Station, Luxor
Catalog #: 76519-944
Supplier: Luxor
Specifications
- Description:16-Tablet wall/desk charging station
- Height:14.5"
- Cat. no.:76519-944
- Depth:13"
- Width:25"
Specifications
About this item
Charges, stores, and transports up to 16 tablets.
- All steel construction
- 75 lbs. load capacity
- Power cord length: 10'
- Meets ANSI/BIFMA standards
Customers Who Bought This Also Bought