Mobile Flat Panel TV Stand and Mount, Luxor
Catalog #: 76520-048
Supplier: Luxor
Specifications
- W×D:30½×28"
- Color:Black
- Description:Mobile flat panel TV stand and mount
- Height:51"
- Cat. no.:76520-048
Specifications
About this item
Versatile TV stand, great for office or classroom use.
- Four 4" casters with two locking brakes for easy maneuverability
- Durable all-steel frame with black powder-coat painted finish
- Integrated cable management
- 200 lbs. load capacity
The Flat Panel TV Stand and Mount is a strong monitor stand with a simple style that’s ideal for classrooms, boardrooms, trade shows, and libraries.
Customers Who Bought This Also Bought