Mobile AV Presentation Station Cart with Locking Cabinet, 38", Luxor
Catalog #: 76520-046
Supplier: Luxor
Specifications
- W×D:23¾×18⅞"
- Color:Wood
- Description:Mobile AV presentation station cart with locking cabinet
- Height:37⅜"
- Cat. no.:76520-046
Specifications
About this item
Versatile AV cart, great for office or classroom use.
- Four 3" full-swivel casters; two with locking brakes
- 300 lbs. load capacity
The 38" Mobile AV Presentation Station Cart with Locking Cabinet opens and expands to suit specific presentation needs.
Customers Who Bought This Also Bought