Crank-Adjustable Flat Panel TV Cart, Luxor
Catalog #: 76519-850
Supplier: Luxor
Specifications
- W×D:30×29½"
- Description:Crank-adjustable flat panel TV cart
- Height:50½ - 66¼"
- Cat. no.:76519-850
Specifications
About this item
Versatile AV cart, great for office or classroom use.
- Constructed from durable steel
- Crank handle
- 270 lbs. load capacity
This cart can hold a 32 to 80" flat panel or LCD TV.
Customers Who Bought This Also Bought