Adjustable Stand Up Workstation, 31.5", Luxor
Catalog #: 76520-032
Supplier: Luxor
Specifications
- Description:Adjustable stand up workstation, 31½"
- Height:34 - 46"
- Cat. no.:76520-032
- W×D:31½×14"
Specifications
About this item
Mobile and adjustable for comfort and productivity.
- Easy maneuverability and stability
- Four 3" furniture grade casters, two with locking brakes
- Meets ANSI/BIFMA standards
Unit is constructed with a durable steel frame and powder-coated, painted finish.
Customers Who Bought This Also Bought