Standing Presentation Station, 24", Luxor
Catalog #: 76520-030
Supplier: Luxor
Specifications
- Description:Standing presentation station
- Height:33.9 - 45.8"
- Cat. no.:76520-030
- Depth:14"
- Width:24"
Specifications
About this item
Mobile and adjustable for comfort and productivity.
- Easy maneuverability and stability
- Four 3" furniture grade casters, two with locking brakes
- Meets ANSI/BIFMA standards
Unit is constructed with a durable steel frame and powder-coated, painted finish.
Customers Who Bought This Also Bought