Three-Shelf Adjustable Stand Up Workstation, Luxor
Catalog #: 76520-028
Supplier: Luxor
Specifications
- Description:Three-shelf adjustable stand up workstation
- Height:34½ - 45½"
- Cat. no.:76520-028
- W×D:29½×20"
Specifications
About this item
Versatile, multi-tiered stand up workstation.
- Four 3" furniture casters, two with locking brake
- 150 lbs. load capacity
Powder-coated steel and high-density fiberboard construction.
Customers Who Bought This Also Bought