Two-Shelf Heavy-Duty Utility Cart, Luxor
Catalog #: 76520-056
Supplier: Luxor
Specifications
- Width:45.5"
- Description:Two-shelf heavy-duty utility cart
- Height:33"
- Cat. no.:76520-056
- Load Capacity:500 lbs.
- Depth:24.5"
Specifications
About this item
Multi-purpose heavy-duty utility cart.
- 5" heavy-duty casters
Constructed of an injection-molded thermoplastic resin that will not stain, scratch, dent, or rust.
Customers Who Bought This Also Bought