AIREA™ Dry-Wall Stackable CO₂ Incubator, Crystal Technologies
Catalog #: 76523-168
Supplier: CRYSTAL TECHNOLOGY & INDUSTRIES
Specifications
- Temperature Range:Ambient +5…60 °C
- Description:AIREA™ CO₂ incubator
- Model:CI-191CXA
- CO₂ recovery time after 30 second door opening at 5 Vol.% CO₂:≤6 min @ 37 °C
- Temperature accuracy:± 0.1 °C at 37 °C
- CO₂ range:0 - 20%, ±0.1%
- No. of shelves:4/13 (Standard/Max)
- Shelf dimensions:18.85×18.85" (472×472 mm)
- Humidity:3 L pan
- Display:7" Color capacitance touch screen
- Ext. W×D×H:27.54×26.40×39.84" (699.50×670.50×1012 mm)
- Int. W×D×H:20.08×21.26×27.56" (510×540×700 mm)
- CO₂ sensor:IR
- Capacity:191 L (6.75 cu.ft.)
- Weight:125 kg
Specifications
About this item
The air jacketed, dry wall, stackable AIREA CO₂ Incubator with advanced controls and smart features is designed to provide the best support for a variety of cell culture applications with precise control of temperature and CO₂ concentration. Smart capabilities in the intuitive and innovative color touchscreen user interface and remote monitoring accessory simplify its use.
- 7" hi-res color touchscreen controls and graphics
- In-chamber HEPA air filtration provides class 100 purification
- IR sensor for precise CO₂ detection
- Easy sterilization process at 140 °C
- Temperature control door to prevent condensation and increase temperature uniformity
- Remote WiFi monitoring accessory and app lets user see and change parameters from anywhere on a Smartphone
- Easily stack two units to save space
- Three years warranty
The AIREA CO₂ Incubator is easy to use using the color touchscreen to see current values, set parameters, or retrieve up to 912 days of data. Users can also perform all of these functions, including receiving text alerts of alarm conditions on their smart phone or tablet, allowing the user to stay connected whether in the lab or not.
Certifications: CE certification.
Delivery: Unit includes 4 shelves, 3 L humidity pan, and 3 years warranty.
Customers Who Bought This Also Bought