Microsart® e.motion Membrane Dispenser for Microbiological Filtration, Sartorius
Supplier: Sartorius
Certificates
About this item
The dispenser fully automatically releases membrane filters from their sterile packaging. You can choose one of the following modes: Push button, foot switch or sensor mode.
- Compact design, easy to clean
- Easy insertion of the filter band
- Low weight
- Battery-operable Microsart® e.motion dispenser model operates without a cable
A window in the dispenser maintains the visibility of the information on the membrane filter band, such as lot number, membrane filter type and the quantity of filters. This ensures better scheduling of tests and easy traceability.
W×D×H: 172×233×230 mm.
Weight: 2.4 kg (power supply only model), 2.6 kg (integrated battery model).
Membranes Microsart® e.motion: Cellulose nitrate, sterile.
The membrane filters are sterile-sealed, without protective paper on top of each filter, in a specially designed individual package in a fanfold format.
Certifications: CE mark. EMC Directive EN 61326-1. EN 61010
Customers Who Bought This Also Bought