BioClean™, Nitrile Sterile RABS/Isolator Gloves, Ansell
Catalog #: 76316-258
Supplier: Ansell Healthcare
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:White
- Glove size:9,75
- Length:33" (840 mm)
- Latex/Latex-free:Latex-free
- Material:Nitrile
- Sterility:Sterile
- Cuff style:Beaded
- Finish:Smooth
- Cat. no.:76316-258
Specifications
About this item
BioClean™ validated sterile RABS and Isolator gloves are manufactured from nitrile with incredibly low levels of particles and excellent ESD properties.
- Tested against ASTM D6978-05 for handling chemo drugs
- 100% water leak tested
- Ultra-clean surface ensures product protection
- Specially designed to minimize hand fatigue
- Fits port size 10"/254 mm
- Autoclave compatible
- ISO 4 Cleanroom laundered and packaged
- Resistant to VHP, IPA, and disinfectants
Designed for use in injectable manufacturing and pharmaceutical production areas, the GGL series of gloves are fully validated for sterility with an SAL (Sterility Assurance Level) of 10⁻⁶. Gloves are available in a range of port sizes.
Customers Who Bought This Also Bought