VWR® General Purpose Liquid-In-Glass Thermometer, Red Spirit
Catalog #: 76491-636
Supplier: VWR International
Specifications
- Accuracy:±1 °C, ±1.5 °C above 105 °C
- Length:300 mm (12")
- Cat. no.:76491-636
- Divisions:1 °C
- Range:−10...+200 °C
- Immersion:Total
Specifications
About this item
These thermometers contain red organic liquid against white back glass and are ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries.
- Total immersion
- Red liquid against white back glass
- Permanent scale embedded in the glass
Customers Who Bought This Also Bought