EMnetik 24 System, Beckman Coulter
Catalog #: CA76518-674
Supplier: Beckman Coulter
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:EMnetik 24 System
- Electrical:Input: AC voltage range from 100 to 240 VAC at 50/60 Hz, 10 A
Output: 24 VDC, 9.2 A - Dimensions:6.75×12.40×6.70"
- Weight:3.25 kg
- Cat. no.:CA76518-674
Specifications
About this item
DNA Cleanup for Genetic Engineering. EMnetik 24 is a microparticle processor designed to work with the EMnetik PCR Cleanup Kit and EMnetik Plasmid Purification Kit in genetic engineering workflows.
- ~2X faster turnaround time compared to column cleanups (16 min vs 30 min)
- >80% recovery (comparable to column cleanup kits)
- Significantly fewer touchpoints (< 50 touchpoints compared to 300 for columns)
- No need to handle small columns or use a single-channel pipette
- Move samples from a thermocycler to the EMnetik 24 system, and don’t move them again until final elution
- Intuitive user interface removes guesswork by providing clear, step-by-step instructions
- Ethernet connection for online software updates
Customers Who Bought This Also Bought