Corepoint™ Scientific Plasma Freezers, Horizon Scientific
Supplier: VWR International
Certificates
About this item
These high performance plasma freezers revolutionize plasma storage to deliver optimum temperatures and maximum protection.
- Optimal temperature control with PID microprocessor
- Smart controller
- EPA SNAP compliant refrigerants
- Full array of alarms
- LED interior lighting
- Stainless steel interiors
- Sliding drawers
- Probe access port
- Material: White powder coated
Corepoint™ Scientific plasma freezers are designed in accordance with FDA listed Class II medical devices. In addition, these Plasma Freezers conform to the requirements set forth by AABB for the refrigerated cold storage of blood-based products. These units are engineered to provide quality storage and maximum protection for life-saving plasma.
Specifications
- Catalog No:
- 76520-768
- 76520-766
- 76520-770
- 76520-764
- Environmentally Preferable:
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Cat. No.:
- 76520-768
- 76520-766
- 76520-770
- 76520-764
- Defrost:
- Cycle defrost
- Cycle defrost
- Cycle defrost
- Cycle defrost
- Electrical:
- 115 V, 7.60 A
- 115 V, 7 A
- 115 V, 7.60 A
- 115 V, 7 A
- Shelves/drawers:
- 14 adjustable sliding drawers (2 optional shelves available)
- 7 adjustable sliding drawers (optional drawer available)
- 14 adjustable sliding drawers (2 optional shelves available)
- 7 adjustable sliding drawers (optional drawer available)
- Door type:
- 2 solid swing doors
- 1 solid swing door
- 2 solid swing doors
- 1 solid swing door
- Weight:
- 304 kg (670 lbs.)
- 163 kg (360 lbs.)
- 306 kg (675 lbs.)
- 161 kg (355 lbs.)
Specifications
Customers Who Bought This Also Bought