Corepoint™ Scientific Blood Bank Refrigerators, Horizon Scientific
Supplier: VWR International
Certificates
About this item
These high performance blood bank refrigerators revolutionize blood storage to deliver optimum temperatures and maximum protection.
- Optimal temperature control with PID microprocessor
- Smart controller
- EPA SNAP compliant refrigerants
- Full array of alarms
- LED interior lighting
- Stainless steel interiors
- Sliding drawers
- Probe access port
- Material: White powder coated
- ENERGY STAR certified*
These refrigerators are designed in accordance with FDA listed Class II medical devices. In addition, these Blood Bank Refrigerators conform to the requirements set forth by AABB for the refrigerated cold storage of blood-based products. These units are engineered to provide quality storage and maximum protection for life-saving blood.
Certifications: *Select models ENERGY STAR certified: 76520-754, 76520-750, 76520-762, 76520-758, 76520-752, 76520-748, 76520-760, and 76520-756
Specifications
- Catalog No:
- 76520-748
- 76520-760
- 76520-762
- 76520-758
- 76520-752
- 76520-750
- 76520-756
- 76520-754
- Environmentally Preferable:
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Cat. No.:
- 76520-748
- 76520-760
- 76520-762
- 76520-758
- 76520-752
- 76520-750
- 76520-756
- 76520-754
- Defrost:
- Cycle defrost
- Cycle defrost
- Cycle defrost
- Cycle defrost
- Cycle defrost
- Cycle defrost
- Cycle defrost
- Cycle defrost
- Shelves/drawers:
- 7 adjustable sliding drawers (optional drawer available)
- 14 adjustable sliding drawers (2 optional shelves available)
- 14 adjustable sliding drawers (2 optional shelves available)
- 14 adjustable sliding drawers (2 optional shelves available)
- 7 adjustable sliding drawers (optional drawer available)
- 7 adjustable sliding drawers (optional drawer available)
- 14 adjustable sliding drawers (2 optional shelves available)
- 7 adjustable sliding drawers (optional drawer available)
- Door type:
- 1 glass swing door
- 2 solid swing doors
- 2 solid swing doors
- 2 glass swing doors
- 1 solid swing door
- 1 glass swing door
- 2 glass swing doors
- 1 solid swing door
- Electrical:
- 115 V, 3 A
- 115 V, 4.5 A
- 115 V, 4.50 A
- 115 V, 4.5 A
- 115 V, 3 A
- 115 V, 3 A
- 115 V, 4.5 A
- 115 V, 3 A
- Weight:
- 188 kg (414 lbs.)
- 288 kg (636 lbs.)
- 291 kg (641 lbs.)
- 332 kg (731 lbs.)
- 153 kg (338 lbs.)
- 190 kg (419 lbs.)
- 329 kg (726 lbs.)
- 156 kg (343 lbs.)
Specifications
Related Information
Customers Who Bought This Also Bought