About this item
Optimize projects with the Mega Star 1.6 general purpose centrifuge series. These versatile compact benchtop centrifuges provide maximum sample security and reproducibility in an intuitive, easy to use platform. Choose between a ventilated or refrigerated compact benchtop 1.6 L model, sold as an individual centrifuge or a package, to enhance productivity.
- Space saving general purpose Mega Star 1.6 and 1.6R centrifuges
- Equipped with a simple, intuitive keypad control interface in a compact footprint
- Can run up to 16×50 ml conical tubes, 36×15 ml conical tubes or 10× standard microplates
- Compatible with the Auto-Lock III Rotor system and ClickSeal biocontainment lids
- Available as a tissue culture package that includes the TX-400 swinging bucket rotor, set of four 400 ml round buckets, set of four ClickSeal biocontainment lids, set of 4×50 ml conical and 15 ml conical tube adapters
Easy to Use: Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance. Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications.
Auto-Lock™ III Rotor System: Secure locking system allows easy push-button installation and exchange of rotors. System saves time when switching between applications. Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.
ClickSeal™ Bucket Sealing System: The ClickSeal Biocontainment solution - seals with a snap; eliminates screw caps and complicated clips. System has glove-friendly, one-handed open/close capability. System is certified by CAMR™ in Porton Down, UK.
Space-Saving Design: Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.
Energy Efficient: System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.
Centrifuges have a 2 year warranty. Rotors have a different warranty period.
Specifications
- Catalog No:
- 76468-134
- 76519-280
- 76519-282
- 76468-132
- Model:
- VWR® Mega Star 1.6
- VWR® Mega Star 1.6R
- VWR® Mega Star 1.6
- VWR® Mega Star 1.6R
- Max. speed:
- 15200 rpm (depending on rotor)
- 15200 rpm (depending on rotor)
- 15200 rpm (depending on rotor)
- 15200 rpm (depending on rotor)
- Max. RCF:
- 25830×g (depending on rotor)
- 25830×g (depending on rotor)
- 25830×g (depending on rotor)
- 25830×g (depending on rotor)
- Voltage:
- 120 V
- 120 V
- 120 V
- 120 V
- Height:
- Lid open: 85.5 cm (33.6")
Lid cosed: 36.2 cm (14.3") - Lid open: 85.5 cm (33.6")
Lid cosed: 36.1 cm (14.2") - Lid open: 85.5 cm (33.6")
Lid cosed: 36.2 cm (14.3") - Lid open: 85.5 cm (33.6")
Lid cosed: 36.1 cm (14.2")
- Depth:
- 66 cm (26")
- 66 cm (26")
- 66 cm (26")
- 66 cm (26")
- Width:
- 44.5 cm (17.5")
- 62.5 cm (24.6")
- 44.5 cm (17.5")
- 62.5 cm (24.6")