Brady® SPC® Absorbents Oil-Only 14 gal. Drum Spill Kit, Brady
Catalog #: 76518-282
Supplier: Brady Worldwide
Specifications
- Capacity:14 gal.
- Description:Oil Only spill kit
- Material:Polypropylene (PE container)
- Cat. no.:76518-282
- Diameter ×H:15×26.5"
- Absorbency:13 gal.
- Details:Includes (1) 14 gal. drum container; (20) 15×19" Oil Only pads; (2) 3" × 12' socks; (2) disposal bags; (1) pair of goggles; (1) pair of nitrile gloves
Specifications
About this item
SPC® Spill Kits from Brady® combine absorbents, accessories, PPE and instructional guidelines so you're prepared when a spill occurs.
- Absorption capacity 13 gal.
- Oil Only spill control
White absorbents pick up petroleum-based fluids, paints and non-water-soluble chemicals while repelling water. Great for indoor and outdoor use. 14 gal. drum is a UN-approved, water- and chemical-resistant polyethylene container with lever-lock lid for small-medium response. Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills. Spill kits are ideal for fast response to critical accidents.
Customers Who Bought This Also Bought