Laboratory Glassware Washer, PLW8505 Promo Bundle
Catalog #: 76518-114
Supplier: Miele
Specifications
- Description:Bundle includes: PLW 8505 laboratory glassware washer, 115 V. Modules: APLW 097 lower basket, for optimum loading of wide-necked glassware and APLW 096 upper basket, for optimum loading of wide-necked glassware. Process chemicals: ProCare Lab 10AP and ProCare Lab 30C
- Model:PLW 8505
- Total rated load:1.6 kW
- Plumbing:1× cold water (CW); 1× hot water (HW); 1× de-mineralised water (AD); 1 drain hose connection
- Dispensers:1 dispenser pump for liquid detergent; 1 dispenser pump for neutralising agent
- Heater:1.0 kW
- Exterior Dimensions:60W×63D×85H cm (23⁵/₈×24⁷/₈×33¹/₂")
- Electrical:AC, 115 V, 60 Hz
Specifications
About this item
Promo bundle consisting of glassware washer PLW8505, APLW 097, APLW 096, ProCare 10AP and ProCare 30C with savings up to 15%.
- 39 narrow-neck/lab glassware with injectors
- Two integrated dispenser pumps with DI water connection
Includes steam condenser, stainless steel interior, glass door, liquid detergent and liquid acid neutralizer internal dispensing pumps, 115 V/60 Hz. Simple operation - LED color display with Touch on Glass Dispense process chemicals easily: Two integrated dispenser pumps With DI water connection - final rinse with demineralized water. Have everything in view thanks to the full-glass door.
Customers Who Bought This Also Bought