About this item
AseptiQuik PPSU enables genderless connection for a greater range of chemical applications, offering versatile connections across downstream processes with a pH range from 2 to 12.
- Genderless: Eases Single-use systems specifications with one-part number for both halves
- Flip-Click-Pull: Intuitive three-step connection process reduces risk of operator error
- CPC Click: Audible confirmation of connection with no additional hardware required
- BPA-free: AseptiQuik PPSU meets a broader range ofApplication Requirements
AseptiQuik® connectors provide quick and easy sterile connections, even in non-sterile environments - a critical capability for biopharmaceutical manufacturers. The easy-to-use genderless design simplifies system integration and minimizes the risk of operator error. The connector’s robust construction provides enhanced user confidence and reliable performance without the need for clamps, fixtures or tube welders.
Featuring a three-step design and a wide range of options - from ⅛ to 1" hosebarb termination sizes and genderless connections - the AseptiQuik® family ensures sterile, high-quality single-use connections every time.
Sterilization:
Standard (blue) and PPSU (purple) Version: Gamma up to 50 kGy
High Temperature (white) Version: Gamma up to 50 kGy
Autoclave: One cycle up to 130 °C (266 °F) for 60 minutes
Terminations: ¼, ⅜, ½, ³/₄" Int.Ø hose barb (6.4, 9.5, 12.7, 19.0 mm) and ³/₄", 1½" sanitary.
Specifications
- Catalog No:
- 76514-154
- 76514-152
- 76514-150
- Max. operating pressure:
- Up to 60 psi (4.1 bar)
Up to 75 psi (5.1 bar) for 48 hours - Up to 60 psi (4.1 bar)
Up to 75 psi (5.1 bar) for 48 hours - Up to 60 psi (4.1 bar)
Up to 75 psi (5.1 bar) for 48 hours
- Operating temperature:
- 34...104 °F (1...40 °C)
- 34...104 °F (1...40 °C)
- 34...104 °F (1...40 °C)