Vacuum Pumps, Sartorius
Supplier: Sartorius
Certificates
About this item
The vacuum pump series Microsart® maxi.vac and Microsart® mini.vac provide up to date technology for daily use in the Microbiology laboratory environment.
- Electric neoprene membrane pumps
- Oil- and maintenance-free
- Low noise level
The vacuum produced by these pumps is controlled and can be easily adjusted to your specifications. Thus, sensitive cells (e.g. bacteria) are concentrated on the surface of a membrane filter under better conditions, which results in decreased mortality of the cells, higher recovery rates and shorter incubation times.
Specifications
- Catalog No:
- CA76517-792
- CA76517-794
- CA76517-780
- Model:
- Microsart® mini.vac
- Microsart® maxi.vac
- Traditional pump
- Vacuum:
- 100 mbar
- 100 mbar
- 13 mbar
- Protection class:
- IP 20
- IP 44
- –
- Permitted gas and ambient air temperature:
- 5…40 °C
- 5…40 °C
- 5…40 °C
- Diaphragms:
- Neoprene
- Neoprene
- Neoprene
- Electrical supply:
- 65 W
- 130 W
- 120 W
- W×D×H:
- 164×90×141 mm
- 261×110×204 mm
- 338×225×250 mm
Specifications
Customers Who Bought This Also Bought