Order Entry
ContactUsLinkComponent
Diamond® PureFlow™ PES Syringe Filters, Non Sterile, Globe Scientific
Diamond® PureFlow™ PES Syringe Filters, Non Sterile, Globe Scientific
Catalog #: 76516-632
Supplier:  Globe Scientific
Filter, Syringe, PES Membrane, Non Sterile, PP Housing, Bulk Packed, Porosity: 0.45 Um, Diameter: 30 Mm
Diamond® PureFlow™ PES Syringe Filters, Non Sterile, Globe Scientific
Catalog #: 76516-632
Supplier:  Globe Scientific

Specifications

  • Ø:
    30 mm
  • Pore size:
    0.45 µm
  • Sterility:
    Non sterile
  • Cat. no.:
    76516-632
  • Membrane:
    PES

Specifications

About this item

Non sterile Diamond® PureFlow™ syringe filters are perfect for use in a wide range of filtration and sample applications where sterility is not needed. Non sterile filters are used in analytical chemistry for sample preperation, HPLC operations, and protecting analytical equipment from particle contamination.

  • PES (Polyethersulfone) membrane
  • Low protein binding
  • Aqueous and organic samples
  • High flow rates and throughput and compatible with high temperature liquids
  • Ideal for tissue culture filtration, filtration of proteins and nucleic acids, and chromatography
  • pH range: 1 to 14
  • Female Luer lock inlet/male Luer slip outlet

Performance: High flow rates and low absorption membranes for minimal sample loss. Filters have a color coded outer ring which allows easy identification of membrane and filter media type. Each unit is clearly marked with an identifying code to denote pore size and membrane material. The bonded outer ring on housing provides strength under higher working pressures for higher performance needs. The integral polypropylene pre-filter for high flow rates and fast filtration ensures efficiency.

Certifications: Manufacturing process certified to ISO 9001 standard.
Customers Who Bought This Also Bought