Specifications
- Ø:30 mm
- Pore size:0.45 µm
- Sterility:Non sterile
- Cat. no.:76516-634
- Membrane:PVDF
- Type:Hydrophobic
Specifications
About this item
Non sterile Diamond® PureFlow™ syringe filters are perfect for use in a wide range of filtration and sample applications where sterility is not needed. Non sterile filters are used in analytical chemistry for sample preperation, HPLC operations, and protecting analytical equipment from particle contamination.
- PVDF (Polyvinylidene Fluoride) hydrophilic membrane
- Low protein binding
- Aqueous and organic samples
- Good resistance to solvents that exhibit low levels of UV absorbing extracables.
- Broad chemical compatibility
- Ideal for HPLC sample filtration and general biological filtration
- pH range: 1 to 12
- Female Luer lock inlet/male Luer slip outlet
Performance: High flow rates and low absorption membranes for minimal sample loss. Filters have a color coded outer ring which allows easy identification of membrane and filter media type. Each unit is clearly marked with an identifying code to denote pore size and membrane material. The bonded outer ring on housing provides strength under higher working pressures for higher performance needs. The integral polypropylene pre-filter for high flow rates and fast filtration ensures efficiency.