Select PAH Columns, Agilent Technologies
Catalog #: CACP7462
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- Column Format:Capillary
- Film thickness:0.15 µm
- I.D.:0.25 mm
- Length:30 m
- Description:GC column, 7" cage
- USP code:G51
- Polarity:Low-polarity stationary phase
- Column Hardware:Fused silica
- Cat. no.:CACP7462
- Phase:Select PAH
Specifications
About this item
Resolves PAH isomers for easy, fast, and accurate quantification of PAHs in environmental and food samples.
- Full separation for all PAH isomers avoids false positives and inaccurate results
- Fast results with no need for further analysis
- Low bleed enhances sensitivity
- Tested with the tightest industry QC specifications for column bleed, sensitivity, and efficiency
- Performance Summary shipped with each column
Agilent J&W Select PAH is the first capillary column that provides a single solution for PAH analysis by separating all the isomers, thereby avoiding false positives and inaccurate results. By resolving PAH isomers, it provides easy, fast, and accurate quantification of PAHs in environmental and food samples.
Select PAH provides full separations of EPA PAHs in less than seven minutes and EU PAHs in less than thirty minutes, including separation of chrysene, triphenylene, and benzo fluoranthene (type b, j, and k), with no need for additional analysis.
Customers Who Bought This Also Bought