CrossLab CycloSil-B Columns, Agilent Technologies
Catalog #: CA112-6632
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- Column Format:Capillary
- Film thickness:0.25 µm
- I.D.:0.25 mm
- Length:30 m
- Description:GC column, 7" cage
- Column Hardware:Fused silica
- Cat. no.:CA112-6632
- Phase:CycloSil-B
- Supplier No.:112-6632
Specifications
About this item
Delivers improved resolution of many chiral separations and is ideal for a number of chiral γ-lactones and terpenes.
- 30% Heptakis (2,3-di-O-methyl-6-O-t-butyl dimethylsilyl)-ß-cyclodextrin in DB-1701
- Chiral separations without chiral specific derivatization
- New stationary phase for improved resolution of many chiral separations
- Ideal for many chiral γ-lactones and terpenes
- Tested with the tightest industry QC specifications for column bleed, sensitivity, and efficiency
- Performance Summary shipped with each column"
Agilent J&W CycloSil-B contains a modified dimethylsilyl beta cyclodextrin for improved resolution of many chiral separations. CycloSil-B capillary columns are ideal for many chiral γ-lactones and terpenes, without chiral-specific derivatization. CycloSil-B GC columns are not bonded or crosslinked; solvent rinsing is therefore not recommended.
Customers Who Bought This Also Bought