VWR® Spinbar® Magnetic Stirring Bar, Cylindrical
Catalog #: 76461-642
Supplier: VWR International
Specifications
- Coating:PTFE
- Ø:19 mm (³/₄")
- Length:152 mm (6")
- Cat. no.:76461-642
- Shape:Cylindrical
Specifications
About this item
Cylindrical magnetic stirring bars offer excellent centering and smooth-running characteristics.
- Small removable pivot ring in the center adds to bar versatility
- Pivot ring minimizes the contact area of the bar with the vessel, reduces friction and lessens marring of plastic containers
- Bar ends are slightly rounded
- Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE coating – superior chemical compatibility
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
- Autoclave safe
Caution: TEFLON® is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
Customers Who Bought This Also Bought