Whatman™ Grade 0903 Filter Papers for Technical Use, Whatman products (Cytiva)
Catalog #: CA11013-794
Supplier: Cytiva
Specifications
- Dimensions:450 x 450 mm
- Description:Grade 0903 filter paper for technical use, sheet
- Thickness:140 µm (typical)
- Filtration Speed:175 s (Herzberg)
- Cat. no.:CA11013-794
- Grade:Grade 0903
- Particle Retention:7 µm (in Liquid Max.)
- Weight:65 g/m²
- Supplier No.:10334885
Specifications
About this item
Thin filter paper with smooth surface. Offers medium to slow flow rate and good retention for small particles.
These filter papers are made from super-refined cellulose and have been specifically designed to have particular properties for each technical application. The applications range from the filtration of beverages to the purification of electroplating baths.
Customers Who Bought This Also Bought