VWR® Plus Series Glass Door Laboratory Refrigerators
Supplier: VWR International
Certificates
About this item
These VWR® Plus glass door laboratory refrigerators offer versatile cold storage solutions with superior temperature control.
- Microprocessor temperature controller
- Digital temperature display and alarm module
- Audible, visual, senor error, and power failure alarms
- Keyed door lock, LED interior lighting, and adjustable shelving
- Alarm validation and alarm mute with ring back
- Natural, hydrocarbon refrigerant
- ENERGY STAR certified*
These VWR® refrigerators are designed with premium features for laboratory use. They feature a series of alarms for product protection and remote alarm contacts. Units employ forced draft air circulation for superior temperature control. These refrigerators utilize natural, hydrocarbon refrigerant for environmental health and economic efficiency.
All units include a two year parts and labor warranty, plus an additional three year compressor parts warranty.
Certifications: ETL listed.
*Select models ENERGY STAR certified: 76514-242, 76514-244, 76514-246, 76514-254
*Select models ENERGY STAR certified: 76514-242, 76514-244, 76514-246, 76514-254
Specifications
- Catalog No:
- 76514-256
- 76514-258
- 76514-240
- 76514-248
- 76514-250
- 76514-252
- 76514-254
- 76514-244
- 76514-246
- 76514-242
- Model:
- 76514-256
- 76514-258
- 76514-240
- 76514-248
- 76514-250
- 76514-252
- 76514-254
- 76514-244
- 76514-246
- 76514-242
- Environmentally Preferable:
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Cat. No.:
- 76514-256
- 76514-258
- 76514-240
- 76514-248
- 76514-250
- 76514-252
- 76514-254
- 76514-244
- 76514-246
- 76514-242
- Shelves/drawers:
- 12 adjustable shelves
- 12 adjustable shelves
- 3 adjustable shelves
- 8 adjustable shelves
- 8 adjustable shelves
- 8 adjustable shelves
- 8 adjustable shelves
- 4 adjustable shelves
- 4 adjustable shelves
- 3 adjustable shelves
- Material:
- Steel, powder coated
- Steel, powder coated
- Steel, powder coated
- Steel, powder coated
- Steel, powder coated
- Steel, powder coated
- Steel, powder coated
- Steel, powder coated
- Steel, powder coated
- Steel, powder coated
- Weight:
- 312 kg (688 lbs.)
- 314 kg (693 lbs.)
- 99 kg (218 lbs.)
- 167 kg (369 lbs.)
- 161 kg (355 lbs.)
- 208 kg (458 lbs.)
- 221 kg (488 lbs.)
- 134 kg (296 lbs.)
- 143 kg (315 lbs.)
- 110 kg (243 lbs.)
Specifications
Related Information
TDS VWR® Plus Glass Door Laboratory Refrigerator, 12 CF TDS VWR® Plus Glass Door Laboratory Refrigerator, 16 CF.pdf TDS VWR® Plus Glass Door Laboratory Refrigerator, 23 CF.pdf TDS VWR® Plus Glass Door Laboratory Refrigerator, 26 CF.pdf TDS VWR® Plus Glass Door Laboratory Refrigerator, 33 CF
Datasheet
More
Customers Who Bought This Also Bought