Specifications
- Description:Drum holder for placing containers
- Size:240×240 mm (9.45×9.45")
- Cat. no.:76501-388
- Load Capacity:10 kg (22.05 lbs.)
Specifications
About this item
Drum holder, can be adjusted for height and provides a place for setting down the filling container directly under the discharge of drum pumps, prevents the danger of the liquid splashing while being poured from a high height.
- Stainless steel AISI 304
- For drums with 60 to 220 L (15.85 to 58.12 gal.), rim height at least 10 mm (0.39")
- Storage area with adjustable height
- Large storage area: 240×240 mm (9.45×9.45")
- Height of the filling container: max. 470 mm (18.50") (when used with discharge hose)
The storage area of the drum holder can be adjusted for height and provides a place for setting down the filling container directly under the discharge of drum pumps. This prevents the danger of the liquid splashing while being poured from a high height – for example if the filling container is standing on the floor.
The user also has both hands free while dispensing and is able to remove larger quantities conveniently. A scale with container can also be placed on the storage area so the liquid that is being dispensed can be measured accurately.
The holder can be used for Bürkle pumps with discharge tube or discharge hose. Discharge hoses can easily be inserted into the foldaway fastening. Can be used for plastic or stainless steel drums.